Zoro Homepage

Expansion Valve, Ex10123C

  • Mfr # EX10123C

  • Zoro # G8585137


original price: $15.65
9% off
new price: $14.15
/ea

Key Features

Capacity
2 ton
Liquid Inlet Size
8.9 mm
Suction Outlet Size
16.4 mm
Liquid Outlet Size
14.5 mm
Suction Inlet Size
16.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10123C
Zoro #
G8585137
UPC #
711307261246
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
8.9 mm
Suction Outlet Size
16.4 mm
Liquid Outlet Size
14.5 mm
Suction Inlet Size
16.4 mm

Details

Capacity
2 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.