Zoro Homepage

Expansion Valve, EX10179C

  • Mfr # EX10179C

  • Zoro # G300565923


product price: $15.79
/ea

Key Features

Capacity
0.8 ton
Suction Outlet Size
18.1 mm
Liquid Outlet Size
15.3 mm
Liquid Inlet Size
10.5 mm
Suction Inlet Size
18.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10179C
Zoro #
G300565923
UPC #
711307292417
Country of Origin
Unknown

Dimensions

Suction Outlet Size
18.1 mm
Liquid Outlet Size
15.3 mm
Liquid Inlet Size
10.5 mm
Suction Inlet Size
18.1 mm

Details

Capacity
0.8 ton
Item
A/C Expansion Valve

Description

Maz Mpv 06-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.