Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, Ex10264C

  • Mfr # EX10264C

  • Zoro # G8577026


product price: $14.59
/ea

Key Features

Capacity
1.5 ton
Suction Inlet Size
17.8 mm
Liquid Outlet Size
14.7 mm
Suction Outlet Size
18 mm
Liquid Inlet Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10264C
Zoro #
G8577026
UPC #
711307352876
Country of Origin
Unknown

Dimensions

Suction Inlet Size
17.8 mm
Liquid Outlet Size
14.7 mm
Suction Outlet Size
18 mm
Liquid Inlet Size
10 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.