Zoro Homepage

Expansion Valve, Ex529465C

  • Mfr # EX529465C

  • Zoro # G8576971


original price: $15.79
8% off
new price: $14.49
/ea

Key Features

Outlet Diameter
M22
Inlet Diameter
M16
Capacity
1.5 ton
Cap Length
371 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX529465C
Zoro #
G8576971
UPC #
711307286058
Country of Origin
Unknown

Dimensions

Outlet Diameter
M22
Inlet Diameter
M16
Cap Length
371 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.