Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, Ex5900C

  • Mfr # EX5900C

  • Zoro # G8580456


original price: $13.79
6% off
new price: $12.95
/ea

Key Features

Inlet Diameter
M16
Outlet Diameter
M20
Capacity
2 ton
Cap Length
279 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5900C
Zoro #
G8580456
UPC #
711307206278
Country of Origin
Unknown

Dimensions

Inlet Diameter
M16
Outlet Diameter
M20
Cap Length
279 mm

Details

Capacity
2 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.