Zoro Homepage

Expansion Valve, Ex9425C

  • Mfr # EX9425C

  • Zoro # G8578697


product price: $20.55
/ea

Key Features

Capacity
1.5 ton
Liquid Inlet Size
10.5 mm
Suction Outlet Size
20.5 mm
Liquid Outlet Size
14 mm
Suction Inlet Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9425C
Zoro #
G8578697
UPC #
711307129164
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
10.5 mm
Suction Outlet Size
20.5 mm
Liquid Outlet Size
14 mm
Suction Inlet Size
20 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.