Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, Ex9702C

  • Mfr # EX9702C

  • Zoro # G8579038


original price: $17.95
10% off
new price: $16.15
/ea

Key Features

Thickness
35 mm
Capacity
1.5 ton
Liquid Inlet Size
10.1 mm
Suction Inlet Size
18.3 mm
Mount Hole Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX9702C
Zoro #
G8579038
UPC #
8717547129454
Country of Origin
Unknown

Dimensions

Thickness
35 mm
Liquid Inlet Size
10.1 mm
Suction Inlet Size
18.3 mm
Mount Hole Size
M6
Suction Outlet Size
18.2 mm
Thread Depth
13.5 mm
Liquid Outlet Size
15.5 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.