Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, Ex9708C

  • Mfr # EX9708C

  • Zoro # G8578380


product price: $18.19
/ea

Key Features

Outlet Diameter
M20-1.5
Inlet Diameter
M16-1.5
Capacity
1 ton
Sensor Type
3/8" Coil
Cap Length
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9708C
Zoro #
G8578380
UPC #
711307286539
Country of Origin
Unknown

Dimensions

Outlet Diameter
M20-1.5
Inlet Diameter
M16-1.5
Cap Length
210 mm

Details

Capacity
1 ton
Item
A/C Expansion Valve
Sensor Type
3/8" Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.