Zoro Homepage

Filter Drier Accumulator, Rd1249C

  • Mfr # RD1249C

  • Zoro # G4123020


original price: $16.15
9% off
new price: $14.55
/ea

Key Features

Length
182 mm
Outer Diameter
60 mm
Number of Switch Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team