Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Drier /Aluminum Accumulator, Rd10005C

  • Mfr # RD10005C

  • Zoro # G4124098


product price: $14.99
/ea

Key Features

Length
183 mm
Outer Diameter
60 mm
Number of Switch Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD10005C
Zoro #
G4124098
UPC #
711307195213
Country of Origin
Unknown

Dimensions

Length
183 mm
Outer Diameter
60 mm

Details

Number of Switch Ports
2
Item
A/C Receiver Drier Mount Pad

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.