Zoro Homepage

Filter Drier, RD0049C

  • Mfr # RD0049C

  • Zoro # G100568001


original price: $20.65
6% off
new price: $19.25
/ea

Key Features

Length
130 mm
Features
Sight Glass
Inlet Diameter
10 mm
Switch Port Size
1/4 in
Stud Thread Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0049C
Zoro #
G100568001
UPC #
7141312243242
Country of Origin
Unknown

Dimensions

Length
130 mm
Inlet Diameter
10 mm
Switch Port Size
1/4 in
Stud Thread Size
3/8 in
Outer Diameter
64 mm

Details

Features
Sight Glass
Item
A/C Receiver Drier

Description

Filter Drier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.