Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Drier, Rd4007C

  • Mfr # RD4007C

  • Zoro # G9681160


original price: $13.95
5% off
new price: $13.15
/ea

Key Features

Outlet Diameter
14 mm
Inlet Diameter
14 mm
Diameter
64 mm
Length
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD4007C
Zoro #
G9681160
UPC #
711307273287
Country of Origin
Unknown

Dimensions

Outlet Diameter
14 mm
Inlet Diameter
14 mm
Diameter
64 mm
Length
160 mm

Details

Item
A/C Receiver Drier Mount Pad

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.