Zoro Homepage

Filter Drier, RD7129C

  • Mfr # RD7129C

  • Zoro # G200567423


original price: $13.35
10% off
new price: $11.99
/ea

Key Features

Features
Fuse Plug
Length
205 mm
Inlet Diameter
10 mm
Outer Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD7129C
Zoro #
G200567423
UPC #
711307335619
Country of Origin
Unknown

Dimensions

Length
205 mm
Inlet Diameter
10 mm
Outer Diameter
63 mm

Details

Features
Fuse Plug
Item
A/C Receiver Drier

Description

Filter Drier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.