Zoro Homepage

FOR 45 SB 6 6

  • Mfr # FT1311SBC

  • Zoro # G002424436


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Color
Natural
Material
Steel
Type
Beadlock
Hose End Size
#6 Air Conditioning
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT1311SBC
Zoro #
G002424436
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Hose End Size
#6 Air Conditioning

Details

Color
Natural
Material
Steel
Type
Beadlock
Item
A/C Refrigerant Hose Fitting
Angle
45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.