Zoro Homepage

Ford Escape 16-13, BM9386C

  • Mfr # BM9386C

  • Zoro # G400552861


product price: $55.79
/ea

Key Features

Voltage
12V
Connector Type
Male Spade
Wheel Height
72 mm
Rotation
Counter Clockwise
Wheel Diameter
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM9386C
Zoro #
G400552861
UPC #
711307459902
Country of Origin
Unknown

Dimensions

Wheel Height
72 mm
Wheel Diameter
160 mm

Details

Item
HVAC Blower Motor
Voltage
12V
Connector Type
Male Spade
Rotation
Counter Clockwise

Description

Ford Escape 16-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.