Zoro Homepage

Ford Escape 16-13, CO29113C

  • Mfr # CO29113C

  • Zoro # G700562874


original price: $326.99
6% off
new price: $306.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Suction Port Diameter (mm)
23 mm
Discharge Port Size
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO29113C
Zoro #
G700562874
UPC #
711307429721
Country of Origin
Unknown

Dimensions

Suction Port Diameter (mm)
23 mm
Discharge Port Size
18 mm

Details

Number of Grooves
6
Item
A/C Compressor Assembly

Description

Ford Escape 16-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.