Zoro Homepage

Ford Focus 15-13, CN4480PFC

  • Mfr # CN4480PFC

  • Zoro # G900567822


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
18.7 in
Width
27 in
Material
Aluminum
Color
Natural
Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4480PFC
Zoro #
G900567822
UPC #
711307443147
Country of Origin
Unknown

Dimensions

Height
18.7 in
Width
27 in
Thickness
16 mm

Details

Material
Aluminum
Color
Natural
Item
A/C Condenser

Description

Ford Focus 15-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.