Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford/Linc/Merc:New Ford Scroll W/Clutch, Co2486Ac

  • Mfr # CO2486AC

  • Zoro # G5694511


original price: $229.99
7% off
new price: $212.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Tangent
Clutch Diameter
101 mm
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO2486AC
Zoro #
G5694511
UPC #
711307360307
Country of Origin
Unknown

Dimensions

Clutch Diameter
101 mm

Details

Mounting Style
Tangent
Item
A/C Compressor Assembly
Number of Grooves
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.