Ford/Linc:New Ford Fs10 W/Clutch New Compressor, Co35112C

  • Mfr # CO35112C

  • Zoro # G5392568


original price: $160.99
9% off
new price: $144.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
127 mm
Mounting Style
Direct
Hub Type
3 Eye
Number of Grooves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO35112C
Zoro #
G5392568
UPC #
711307086993
Country of Origin
Unknown

Dimensions

Pulley Diameter
127 mm

Details

Mounting Style
Direct
Hub Type
3 Eye
Number of Grooves
8
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.