Ford/Mazda/Merc:New Ford Fs10 W/Clutch New Compressor, Co101320C

  • Mfr # CO101320C

  • Zoro # G5401080


original price: $163.99
9% off
new price: $147.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
127 mm
Mounting Style
Tangent
Belt Width
22 mm
Mounting Distance
62 mm
Number of Terminals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO101320C
Zoro #
G5401080
UPC #
711307078103
Country of Origin
Unknown

Dimensions

Pulley Diameter
127 mm
Belt Width
22 mm
Clutch Diameter
127 mm

Details

Mounting Style
Tangent
Mounting Distance
62 mm
Number of Terminals
1
Item
A/C Compressor Assembly
Number of Grooves
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.