Ford/Merc:New Ford Fs10 W/Clutch New Compressor, Co101300C

  • Mfr # CO101300C

  • Zoro # G5398378


original price:  $186.99 , new price: $167.99 , 10 percent off
new price:  $167.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Tangent
Belt Width
22 mm
Clutch Diameter
111 mm
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO101300C
Zoro #
G5398378
UPC #
711307282661
Country of Origin
Unknown

Dimensions

Belt Width
22 mm
Clutch Diameter
111 mm

Details

Mounting Style
Tangent
Number of Grooves
6
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.