Ford/Merc:New Ford Fs10 W/Clutch New Compressor, Co101730C

  • Mfr # CO101730C

  • Zoro # G5399662


original price: $176.99
7% off
new price: $163.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Tangent
Number of Grooves
6
Clutch Diameter
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO101730C
Zoro #
G5399662
UPC #
711307282838
Country of Origin
Unknown

Dimensions

Clutch Diameter
115 mm

Details

Mounting Style
Tangent
Item
A/C Compressor Assembly
Number of Grooves
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.