Zoro Homepage

Ford/Merc:New Ford Fs20 W/Clutch New Compressor, Co10909C

  • Mfr # CO10909C

  • Zoro # G5380482


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Features
Diode
Voltage
12V
Pulley Diameter
113 mm
Discharge Port Size
15.5 mm
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10909C
Zoro #
G5380482
UPC #
711307015160
Country of Origin
Unknown

Dimensions

Pulley Diameter
113 mm
Discharge Port Size
15.5 mm
Suction Port Diameter (mm)
18 mm

Details

Features
Diode
Voltage
12V
Number of Grooves
6
Item
A/C Compressor Assembly
Gauge Line
71 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.