Zoro Homepage

Ford:New Ford Scroll W/Clutch, Co10842Ac

  • Mfr # CO10842AC

  • Zoro # G5673931


original price: $249.99
5% off
new price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Compressor Clutch, Pulley
Color
Natural
Compressor Type
Scroll
Pulley Type
8-Groove, Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10842AC
Zoro #
G5673931
UPC #
711307359875
Country of Origin
Unknown

Dimensions

Suction Port Diameter (mm)
16 mm

Details

Material
Aluminum
Includes
Compressor Clutch, Pulley
Color
Natural
Compressor Type
Scroll
Pulley Type
8-Groove, Serpentine
Refrigerant
R-134A
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.