Zoro Homepage

Frd Bronco 93-90 Clutch, Cl40077C

  • Mfr # CL40077C

  • Zoro # G5684739


original price: $103.99
10% off
new price: $93.59
/ea
Free Shipping & Returns

Key Features

Includes
Compressor Clutch Pulley
Material
Steel
Color
Black
Pulley Type
6-Groove, Serpentine
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL40077C
Zoro #
G5684739
UPC #
711307282524
Country of Origin
Unknown

Details

Includes
Compressor Clutch Pulley
Material
Steel
Color
Black
Pulley Type
6-Groove, Serpentine
Item
A/C Compressor Clutch
Number of Grooves
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.