Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frd Expedition 06-97 Condenser, Cn4879Pfc

  • Mfr # CN4879PFC

  • Zoro # G5380631


original price: $88.29
8% off
new price: $80.79
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
21 mm
Outlet Diameter
21 mm
Height
420 mm
Width
834 mm
Thickness
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4879PFC
Zoro #
G5380631
UPC #
711307323265
Country of Origin
Unknown

Dimensions

Inlet Diameter
21 mm
Outlet Diameter
21 mm
Height
420 mm
Width
834 mm
Thickness
18 mm
Fin Height (mm)
8

Details

Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.