Zoro Homepage

Frd Expedition Rr 04 Evaporator, Ev939781Pfc

  • Mfr # EV939781PFC

  • Zoro # G5899106


original price: $79.15
9% off
new price: $71.25
/ea

Key Features

Height
176 mm
Length
88 mm
Width
270 mm
Outlet Diameter
14.2 mm
Inlet Diameter
11.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team