Zoro Homepage

Frd Explorer 05-02 Expansion Valve, Ex9716C

  • Mfr # EX9716C

  • Zoro # G8581600


product price: $12.49
/ea

Key Features

Capacity
1.5 ton
Suction Inlet Size
16 mm
Suction Outlet Size
20.5 mm
Liquid Outlet Size
17 mm
Liquid Inlet Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9716C
Zoro #
G8581600
UPC #
711307297382
Country of Origin
Unknown

Dimensions

Suction Inlet Size
16 mm
Suction Outlet Size
20.5 mm
Liquid Outlet Size
17 mm
Liquid Inlet Size
13 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.