Zoro Homepage

Frd Explorer 07-06 Fr Evaporator, Ev939734Pfc

  • Mfr # EV939734PFC

  • Zoro # G5899447


product price: $66.99
/ea

Key Features

Width
267 mm
Length
59 mm
Height
227 mm
Inlet Diameter
14.2 mm
Outlet Diameter
20.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939734PFC
Zoro #
G5899447
UPC #
711307342938
Country of Origin
Unknown

Dimensions

Width
267 mm
Length
59 mm
Height
227 mm
Inlet Diameter
14.2 mm
Outlet Diameter
20.4 mm

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.