Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frd Explorer 93-91 Hose Assembly, Ha9989C

  • Mfr # HA9989C

  • Zoro # G9409728


original price: $46.99
5% off
new price: $44.45
/ea

Key Features

Material
Aluminum/Rubber
Color
Black/Natural
Switch Port Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA9989C
Zoro #
G9409728
UPC #
7291451174492
Country of Origin
Unknown

Dimensions

Switch Port Size
M10

Details

Material
Aluminum/Rubber
Item
A/C Suction and Discharge Hose Assembly
Color
Black/Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.