Zoro Homepage

Frd F150 Pu 01-97 V8

  • Mfr # CL1621C

  • Zoro # G900626956


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Pulley Type
8-Groove, Serpentine
Includes
Compressor Clutch Pulley
Material
Steel
Pulley Diameter
130 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1621C
Zoro #
G900626956
UPC #
711307048366
Country of Origin
Unknown

Dimensions

Pulley Diameter
130 mm

Details

Pulley Type
8-Groove, Serpentine
Includes
Compressor Clutch Pulley
Material
Steel
Color
Black
Item
A/C Compressor Clutch

Description

Frd F150 Pu 01-97 V8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.