Frd F250 Pu Sd 03-99 Clutch, Cl1620C

  • Mfr # CL1620C

  • Zoro # G5684002


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Includes
Compressor Clutch Pulley
Material
Steel
Color
Black
Pulley Diameter
130 mm
Pulley Type
8-Groove, Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1620C
Zoro #
G5684002
UPC #
711307048342
Country of Origin
Unknown

Dimensions

Pulley Diameter
130 mm

Details

Includes
Compressor Clutch Pulley
Material
Steel
Color
Black
Pulley Type
8-Groove, Serpentine
Item
A/C Compressor Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.