Zoro Homepage

Frd Must Shlby 08-07 Evaporator, Ev939729Pfc

  • Mfr # EV939729PFC

  • Zoro # G5896227


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Height
247 mm
Width
269.2 mm
Length
60.2 mm
Outlet Diameter
14.3 mm
Inlet Diameter
11.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939729PFC
Zoro #
G5896227
UPC #
711307340613
Country of Origin
Unknown

Dimensions

Height
247 mm
Width
269.2 mm
Length
60.2 mm
Outlet Diameter
14.3 mm
Inlet Diameter
11.7 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.