Zoro Homepage

Frd Mustang 65 Drier, Rd4173C

  • Mfr # RD4173C

  • Zoro # G9683041


product price: $12.35
/ea

Key Features

Inlet Diameter
16 mm
Outlet Diameter
16 mm
Length
240 mm
Outer Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD4173C
Zoro #
G9683041
UPC #
711307284009
Country of Origin
Unknown

Dimensions

Inlet Diameter
16 mm
Outlet Diameter
16 mm
Length
240 mm
Outer Diameter
50 mm

Details

Item
A/C Receiver Drier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.