
Frd Windstar 03-01 Clutch, Cl40126C
Mfr # CL40126C
Zoro # G5685691
original price: $98.89
5% off
new price: $93.55
/ea
Free Shipping & Returns
Key Features
Includes
Compressor Clutch Pulley
Color
Black
Material
Steel
Pulley Type
6-Groove, Serpentine
Number of Grooves
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL40126C
Zoro #
G5685691
UPC #
711307282555
Country of Origin
Unknown
Details
Includes
Compressor Clutch Pulley
Color
Black
Material
Steel
Pulley Type
6-Groove, Serpentine
Number of Grooves
6
Item
A/C Compressor Clutch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.