Zoro Homepage

Freightl Peter 22-476 New Compressor, Co4477C

  • Mfr # CO4477C

  • Zoro # G5397809


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ear
Cylinder Head
MJA
Clutch Diameter
119 mm
Connector Type
Male Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4477C
Zoro #
G5397809
UPC #
711307281015
Country of Origin
Unknown

Dimensions

Clutch Diameter
119 mm

Details

Mounting Style
Ear
Item
A/C Compressor Assembly
Cylinder Head
MJA
Connector Type
Male Spade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.