Zoro Homepage

Gmc Acadia V6 08-07 Evaporator, Ev939731Pfc

  • Mfr # EV939731PFC

  • Zoro # G5898729


product price: $70.15
/ea

Key Features

Height
249 mm
Length
58 mm
Width
255 mm
Outlet Diameter
16 mm
Inlet Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939731PFC
Zoro #
G5898729
UPC #
711307340583
Country of Origin
Unknown

Dimensions

Height
249 mm
Length
58 mm
Width
255 mm
Outlet Diameter
16 mm
Inlet Diameter
12 mm
Fin Height (mm)
8

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.