Hi Low Press 10Mm Switch, Sw51-5623C

  • Mfr # SW51-5623C

  • Zoro # G9011988


product price:  $9.15
/ea

Key Features

Type
Binary
Low Pressure On
40 psi
Thread Size
M10
High Pressure Off
350 psi
High Pressure On
227 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption