Zoro Homepage

Hi Low Switch M R134A, Sw4086C

  • Mfr # SW4086C

  • Zoro # G9011769


product price: $9.89
/ea

Key Features

Type
Binary
Thread Size
3/8 in
Low Pressure Off
29 psi
High Pressure Off
450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW4086C
Zoro #
G9011769
UPC #
711307221806
Country of Origin
Unknown

Dimensions

Thread Size
3/8 in

Details

Type
Binary
Low Pressure Off
29 psi
Item
HVAC Binary Switch
High Pressure Off
450 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.