Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hond Accord 93-90 Clutch, Cl1662C

  • Mfr # CL1662C

  • Zoro # G5682812


original price: $110.99
10% off
new price: $99.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Compressor Clutch Pulley
Color
Black
Pulley Type
5-Groove, Serpentine
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1662C
Zoro #
G5682812
UPC #
711307048700
Country of Origin
Unknown

Details

Material
Steel
Includes
Compressor Clutch Pulley
Color
Black
Pulley Type
5-Groove, Serpentine
Item
A/C Compressor Clutch
Number of Grooves
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.