Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hond Civic 2Dr 08-06 Evaporator, Ev939683Pfc

  • Mfr # EV939683PFC

  • Zoro # G5893777


product price: $74.65
/ea

Key Features

Height
245 mm
Width
267 mm
Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939683PFC
Zoro #
G5893777
UPC #
711307324736
Country of Origin
Unknown

Dimensions

Height
245 mm
Width
267 mm
Length
38 mm

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.