Zoro Homepage

Hond Civic 91-88 Condenser, Cn4236Pfc

  • Mfr # CN4236PFC

  • Zoro # G5406349


original price: $100.99
10% off
new price: $90.89
/ea
Free Shipping & Returns

Key Features

Height
254 mm
Width
615.95 mm
Thickness
28.58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4236PFC
Zoro #
G5406349
UPC #
711307311606
Country of Origin
Unknown

Dimensions

Height
254 mm
Width
615.95 mm
Thickness
28.58 mm

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.