Zoro Homepage

Hond Ridgeline 07-06 Evaporator, Ev939684Pfc

  • Mfr # EV939684PFC

  • Zoro # G5894258


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Length
38 mm
Height
274 mm
Width
265 mm
Inlet Diameter
15 mm
Outlet Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939684PFC
Zoro #
G5894258
UPC #
711307324743
Country of Origin
Unknown

Dimensions

Length
38 mm
Height
274 mm
Width
265 mm
Inlet Diameter
15 mm
Outlet Diameter
18 mm

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.