Zoro Homepage

Honda 94-93 Accord/92 Drier, Rd1148C

  • Mfr # RD1148C

  • Zoro # G9692080


product price: $10.15
/ea

Key Features

Inlet Diameter
8 mm
Features
Sight Glass
Length
203 mm
Outer Diameter
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1148C
Zoro #
G9692080
UPC #
711307197385
Country of Origin
Unknown

Dimensions

Inlet Diameter
8 mm
Length
203 mm
Outer Diameter
64 mm

Details

Features
Sight Glass
Item
A/C Receiver Drier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.