Zoro Homepage

Honda Accord 17-13

  • Mfr # EV940086PFC

  • Zoro # G500564955


original price: $89.45
7% off
new price: $82.85
/ea
Free Shipping & Returns

Key Features

Length
38 mm
Inlet Diameter
11.5 mm
Width
267 mm
Height
282.6 mm
Outlet Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV940086PFC
Zoro #
G500564955
UPC #
711307442065
Country of Origin
Unknown

Dimensions

Length
38 mm
Inlet Diameter
11.5 mm
Width
267 mm
Height
282.6 mm
Outlet Diameter
14 mm
Fin Height (mm)
5

Details

Item
A/C Evaporator Core

Description

Honda Accord 17-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.