Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honda Hr-V 16-16

  • Mfr # CN4917PFC

  • Zoro # G700561853


original price: $98.99
5% off
new price: $93.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
15 mm
Outlet Diameter
10 mm
Height
406 mm
Width
695 mm
Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4917PFC
Zoro #
G700561853
UPC #
711307444601
Country of Origin
Unknown

Dimensions

Inlet Diameter
15 mm
Outlet Diameter
10 mm
Height
406 mm
Width
695 mm
Thickness
16 mm
Fin Height (mm)
5

Details

Item
A/C Condenser

Description

Honda Hr-V 16-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.