Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honda:New Sanden/Sankyo Trs090 W/Clutch New Compressor, Co10541Ac

  • Mfr # CO10541AC

  • Zoro # G5393076


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Tangent
Clutch Diameter
115 mm
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10541AC
Zoro #
G5393076
UPC #
711307329748
Country of Origin
Unknown

Dimensions

Clutch Diameter
115 mm

Details

Mounting Style
Tangent
Item
A/C Compressor Assembly
Number of Grooves
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.