Honda:New Sanden/Sankyo Trsa090 W/Clutch New Compressor, Co4914Ac

  • Mfr # CO4914AC

  • Zoro # G5375530


original price: $234.99
6% off
new price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Pulley Diameter
109 mm
Suction Port Diameter (mm)
18 mm
Number of Grooves
6
Mounting Distance
82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4914AC
Zoro #
G5375530
UPC #
711307359929
Country of Origin
Unknown

Dimensions

Pulley Diameter
109 mm
Suction Port Diameter (mm)
18 mm
Discharge Port Size
15.5 mm

Details

Voltage
12V
Item
A/C Compressor Assembly
Number of Grooves
6
Mounting Distance
82 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.