Honda:New Sanden/Sankyo Trse07 W/Clutch New Compressor, Co4918Ac

  • Mfr # CO4918AC

  • Zoro # G5375427


original price: $236.99
5% off
new price: $224.99
/ea
Free Shipping & Returns

Key Features

Includes
Compressor Clutch, Pulley
Color
Natural
Material
Aluminum
Pulley Type
7-Groove, Serpentine
Refrigerant
R-134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4918AC
Zoro #
G5375427
UPC #
711307051076
Country of Origin
Unknown

Details

Includes
Compressor Clutch, Pulley
Color
Natural
Material
Aluminum
Pulley Type
7-Groove, Serpentine
Refrigerant
R-134A
Compressor Type
TRSE07
Number of Grooves
7
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.