Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hummer H2 3 2006 Expansion Valve, Ex10210C

  • Mfr # EX10210C

  • Zoro # G8582300


product price: $16.59
/ea

Key Features

Capacity
2 ton
Liquid Inlet Size
11.5 mm
Suction Outlet Size
17.5 mm
Suction Inlet Size
16 mm
Liquid Outlet Size
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10210C
Zoro #
G8582300
UPC #
711307334087
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
11.5 mm
Suction Outlet Size
17.5 mm
Suction Inlet Size
16 mm
Liquid Outlet Size
11.5 mm

Details

Capacity
2 ton
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.